Beli roller jack di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AMEKO Machinery Moving Skate Mover Roller Fixed Type (Troli Kargo)
    Mulai

    Rp1.099.900

    AMEKO Machinery Moving Skate Mover Roller Fixed Type (Troli Kargo)
    atribut:
    • Type: Fixed
    • Wheel Material: Steel
  2. KRI Polypropylene Medium Duty Caster
    Mulai

    Rp119.900

    KRI Polypropylene Medium Duty Caster
    atribut:
    • Bearing: Ball
    • Hole size (mm): 11
    • Material: Polypropylene
    • Plate Size (mm): 115x100
    • Pole Spacing (mm): 93.6x67 (A); 77.2x76x6 (B)
    • Tread Width (mm): 50
  3. DAYTON Machine Skate & Roller (Troli Kargo)
    Mulai

    Rp1.399.900

    DAYTON Machine Skate & Roller (Troli Kargo)
    Deskripsi:
    Machine roller kits include four machine rollers and two steering bars for moving large loads and equipment. They also come with a lockable steel case for securely storing the rollers and steering bars when not in use.
    atribut:
    • Color: Red
  4. TAIYO Machinery Moving Skate Easy Mover (Troli Kargo)
    Mulai

    Rp589.900

    TAIYO Machinery Moving Skate Easy Mover (Troli Kargo)
    atribut:
    • Content Set: 4 trolleys ; 1 lifter
    • Dolly Dimensions: 100 x 80 x 30
    • Handle Length (mm): 320
    • Height (mm): 30
    • Lifter Dimensions (mm): 320 x 67 x 44
    • Load When Using 4 Carts (t): 0.3
    • Material: Truck = ABS resin, steel, urethane; Lifter = ABS resin, steel, PVC
    • Total Length (mm): 100
    • Width (mm): 80
    • Working Load (t): 0.3
  5. Wipro Trolley Cargo
    Mulai

    Rp869.900

    Wipro Trolley Cargo
    atribut:
    • Capacity (t): 4
    • Number of Wheels: 4
  6. KENTA Complete Skate Kits
    Mulai

    Rp33.999.900

    KENTA Complete Skate Kits
    Deskripsi:
    Inclde four roller skates,two steering handles, one box.
  7. Masada Machinery Moving Skate Turn-Table Roller (Troli Kargo)
    Mulai

    Rp9.799.900

    Masada Machinery Moving Skate Turn-Table Roller (Troli Kargo)
    Deskripsi:
    -A small type to reduce workers and transporting time.-For heavy weight object transferring and transporting roller.
  8. Daiki Machinery Moving Skate Turn-Table Roller Speed Roller (Troli Kargo)
    Mulai

    Rp15.999.900

    Daiki Machinery Moving Skate Turn-Table Roller Speed Roller (Troli Kargo)
    Deskripsi:
    -A freely rotating table is set on it and change of direction while moving is easy.-The urethane roller requires the smallest starting force, has the highest strength among elastic bodies, does not damage floor surface and has excellent durability and oil
  9. MECHAEL Machinery Moving Skate Roller Tank with Turn Tables (Troli Kargo)
    Mulai

    Rp1.499.900

    MECHAEL Machinery Moving Skate Roller Tank with Turn Tables (Troli Kargo)
    Deskripsi:
    Transport trolleys can be used wherever heavy objects have to be moved. The load can be lifted using either the roller crowbar or jack, allowing the skates to be easily positioned. The large diameter sealed nylon roller ensure ease of movement and spread the load, protecting high quality floors from damage caused by high point loads and oil/grease contamination. The skates are maintenances free and are fitted with handles for ease of carrying and positioning.
    atribut:
    • Accessories: Steering Handle
    • Material of Wheel: PU Wheel
  10. KRI Caster Polyurethane Medium Duty (Kastor PU)
    Mulai

    Rp92.900

    KRI Caster Polyurethane Medium Duty (Kastor PU)
    atribut:
    • Bearing Type: Ball
    • Heavy Duty: 115x100 (A); 93.6x67 (B); 77.2x76.6 (C)
    • Material: Polyurethane
    • Top Plate: 11.4
    • Tread Width (mm): 37
  11. monotaro Pengukur Kedalaman (Alat Ukur Kedalaman)
    Mulai

    Rp549.900

    monotaro Pengukur Kedalaman (Alat Ukur Kedalaman)
    Deskripsi:
    Pengukur kedalaman dengan skala vernier
    atribut:
    • Instrumental Error (mm): ± 0.05
    • Pole Dimensions (mm): 10x4.5
    • Base Dimensions (mm): 100x8.5
    • Scale Interval (mm): 0.05
Daftar Harga roller jack Terbaru October 2026
AMEKO Machinery Moving Skate Mover Roller Fixed Type (Troli Kargo)Rp1.099.900
Barton Tools Machinery Moving Skate Roller (Troli Kargo)Rp739.900
Future Star Machinery Moving Skate Roller Mover Tank (Troli Kargo)Rp1.099.900
KRI Polypropylene Medium Duty CasterRp119.900
DAYTON Machine Skate & Roller (Troli Kargo)Rp1.399.900
ROHA Machinery Moving Skate Roller Fixed (Troli Kargo)Rp1.399.900
Barton Tools Machinery Moving Skate Tank Roller with Handle (Troli Kargo)Rp1.799.900
TAIYO Machinery Moving Skate Easy Mover (Troli Kargo)Rp589.900
Wipro Trolley CargoRp869.900
TRUSCO Machinery Moving Skate Transport Dolly Orange Roller (Troli Kargo)Rp6.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)